Shop All Black Pipe Fittings
Legend Valve
1" BLACK SIDE OUTLET TEE
Mfr # 350-315C
Zoro # G1763127
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-315C
- Zoro # G1763127
- UPC # 662545094533
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT |
Description
1" China Black Side Outlet Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP70171-SS15)
- ZORO SELECT 1/2" Butt Weld 304L SS Tee Sch 10 (4381011600)
- WATERPIK Handhel Shwrhd 6Set Chm (XAS-643E)
- GROHE Electronic Trim Plate (1405300M)
- LEGEND VALVE 3/4" X 1/4" BLACK RED. ELBOW (350-107C)
- LEGEND VALVE 1-1/4 X 1 BLACK HEX BUSHING (350-618)
- LEGEND VALVE 1-1/4" BLACK TEE (350-156)
- LEGEND VALVE 2-1/2 X 2 BLACK HEX BUSHING (350-636)
- LEGEND VALVE 3" BLACK 90 ELBOW (350-010C)
- LEGEND VALVE 3/8" BLACK TEE (350-152C)
- LEGEND VALVE 2-1/2" BLACK SQUARE HEAD PLUG (350-409)
- Legend Valve Black Pipe Fittings