Shop All Black Pipe Fittings
Legend Valve
1" BLACK SIDE OUTLET ELBOW
Mfr # 350-055C
Zoro # G1773566
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-055C
- Zoro # G1773566
- UPC # 662545095356
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1" China Black 90° Side Outlet Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dispenser, Tcell, Key 3, Blk (1793546)
- PERRIN & ROWE 27 (U.4799LS-ULB-2)
- DIXON Coupler, 4 x 3 In, 100 psi, Aluminum (4030-C-AL)
- EVERFLOW Double Offset for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42212)
- LEGEND VALVE 2" BLACK COUPLING (350-508)
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028C)
- LEGEND VALVE 2 X 1-1/4 BLACK RED. COUPLING (350-547C)
- LEGEND VALVE 3/4" BLACK TEE (350-154C)
- LEGEND VALVE 2-1/2" BLACK SQUARE HEAD PLUG (350-409C)
- LEGEND VALVE 1/4" BLACK 45 STREET ELBOW (350-061C)
- ANVIL 1-1/4" Female NPT x Female NPT Steel Easy Alignment Coupling Class 150 (0320201817)
- Legend Valve Fittings