Shop All Black Pipe Fittings
Legend Valve
1" BLACK SIDE OUTLET ELBOW
Mfr # 350-055
Zoro # G1764807
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-055
- Zoro # G1764807
- UPC # 662545041803
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1" SA Black 90° Side Outlet Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS 3 in. D Rubber Drain Bladder (00332)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, Connection: Bolted (13MHP1.5)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 3/8 in Pipe Size (438073)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 8mm x 1/2" Male BSPT (R) (PT08-04)
- LEGEND VALVE 1/4 X 1/8 BLACK HEX BUSHING (350-600)
- LEGEND VALVE 1-1/4" BLACK SQUARE HEAD PLUG (350-406)
- LEGEND VALVE 3/8" BLACK 90 ELBOW (350-002)
- LEGEND VALVE 3/4 X 1/2 BLACK RED. COUPLING (350-529C)
- LEGEND VALVE 1/4" BLACK MERCHANT COUPLING (350-701)
- LEGEND VALVE 1/8" BLACK 90 ELBOW (350-000)
- ANVIL 1-1/2" x 1" x 1-1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300044005)
- Legend Valve Black Pipe Fittings