Shop All Black Pipe Fittings
Legend Valve
1" BLACK MERCHANT COUPLING
Mfr # 350-705
Zoro # G1792317
original price:
$5.94
13% off
new price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-705
- Zoro # G1792317
- UPC # 662545029122
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1" |
Description
1" Black Merchant Coupling, NPSC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (222040)
- MOEN Extension Kit (155656)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501S)
- APOLLO PEX 3/4 in. PEX Barb x 3/4 in. Female Pipe Thread x 18 in. CSST Water Heater Connector with Ball Valve (APXCSST1834BV)
- LEGEND VALVE 1/2" x 66 BLACK ASSORTMENT PAK (355-246E)
- LEGEND VALVE 2-1/2" BLACK SQUARE HEAD PLUG (350-409C)
- LEGEND VALVE 6" X 2" BLACK HEX BUSHING (350-654C)
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065)
- LEGEND VALVE 3" BLACK UNION (350-450)
- LEGEND VALVE 1/4" BLACK 90 STREET ELBOW (350-041C)
- ZORO SELECT 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P576)
- Legend Valve Black Pipe Fittings