Shop All Black Pipe Fittings
Legend Valve
1" BLACK FLOOR FLANGE
Mfr # 350-465C
Zoro # G1768964
product price: $10.59
/ea
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1"
- Connection Type Flange x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-465C
- Zoro # G1768964
- UPC # 662545061795
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150 |
Connection Type | Flange x FNPT |
Description
1" China Black Floor Flange FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS Low Voltage Electric Actuator (DE154H)
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert x 3/4 in. FPT Tee (ABTFT12)
- KOHLER Rite-Temp Valve Body Rough-In With Pe (8300-PX-NA)
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD9)
- LEGEND VALVE 1" BLACK SQUARE HEAD PLUG (350-405)
- LEGEND VALVE 2" BLACK TEE (350-158)
- LEGEND VALVE 1-1/2" BLACK SQUARE HEAD PLUG (350-407C)
- LEGEND VALVE 1/4" BLACK COUPLING (350-501C)
- LEGEND VALVE 2" BLACK FLOOR FLANGE (350-468C)
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602)
- ZORO SELECT FBSPT Iron Black Coated Malleable Iron Pipe Fitting (793FH1)
- Legend Valve Fittings