Shop All Black Pipe Fittings
Legend Valve
1" BLACK CROSS
Mfr # 350-375
Zoro # G1781065
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1"
- Connection Type FNPT x FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-375
- Zoro # G1781065
- UPC # 662545025162
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT x FNPT |
Description
1" SA Black Cross FNPT x FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/4in. White Plastic Slip Joint S-Trap (P37010)
- ZURN Wall Hydrant, 6 in. (Z1321-CXL-6)
- ANVIL Hex Head Plug, Cast Iron, 1/2", Class 150 (0318903648)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 4 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30CP-4)
- LEGEND VALVE 1" BLACK SIDE OUTLET TEE (350-315C)
- LEGEND VALVE 1-1/2" X 1-1/4" BLK RED. ELBOW (350-121C)
- LEGEND VALVE 2" X 1" BLACK RED. COUPLING (350-546)
- LEGEND VALVE 1-1/4 X 1 BLACK HEX BUSHING (350-618)
- LEGEND VALVE 4" BLACK MERCHANT COUPLING (350-712)
- LEGEND VALVE 1/2" X 1/4" BLACK RED. ELBOW (350-104)
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300031606)
- Legend Valve Black Pipe Fittings