Shop All Black Pipe Fittings
Legend Valve
1" BLACK CAP
Mfr # 350-485C
Zoro # G1770048
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-485C
- Zoro # G1770048
- UPC # 662545061887
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150 |
Connection Type | FNPT |
Description
1" China Black Cap FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WHZ2)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 In, 3 9/16 In L (0500093539)
- TEST PRODUCTS INTL Trumpet Ring, PK10 (TR-3)
- WATTS Temperature and Pressure Relief Valve, 3/4 in., Lead Free (0121342)
- LEGEND VALVE 1-1/4" BLACK TEE (350-156C)
- LEGEND VALVE 3/4" BLACK CROSS (350-374)
- LEGEND VALVE 3/8" BLACK 90 STREET ELBOW (350-042C)
- LEGEND VALVE 1 X 3/4 BLACK RED. COUPLING (350-533C)
- LEGEND VALVE 3/4 X 1/2 BLACK RED. COUPLING (350-529C)
- LEGEND VALVE 1-1/4" BLACK 90 STREET ELBOW (350-046C)
- ANVIL 1" x 3/8" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361331200)
- Legend Valve Fittings