Shop All Black Pipe Fittings
Legend Valve
1" BLACK 90 ELBOW
Mfr # 350-005C
Zoro # G1784565
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-005C
- Zoro # G1784565
- UPC # 662545060057
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1" China Black 90° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 40 (5P718)
- COMPONENT HARDWARE Encore Basket Drain, 3-1/2" Sink Openin (E38-1010)
- ECOLOGIC Flapperless Handle Repair Kit (N2216RK1)
- DORMONT Gas Connector, 1/2 x48 In L, 60,500 BTU (20C-3132-48)
- LEGEND VALVE 3 X 1-1/2 BLACK HEX BUSHING (350-639)
- LEGEND VALVE 1-1/4 X 1 BLACK HEX BUSHING (350-618)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET TEE (350-313)
- LEGEND VALVE 1-1/4 X 3/4 BLACK HEX BUSHING (350-617)
- LEGEND VALVE 2-1/2 X 2 BLACK HEX BUSHING (350-636)
- LEGEND VALVE 1/8" BLACK COUPLING (350-500C)
- LEGEND VALVE 1" BLACK CAP (350-485)
- Legend Valve Fittings