Shop All Black Pipe Fittings
Legend Valve
1" BLACK 90 ELBOW
Mfr # 350-005
Zoro # G1785999
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-005
- Zoro # G1785999
- UPC # 662545023748
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1" SA Black 90° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 1 In. Sch. 80 Slip X Slip PVC Coupling (PVC 08100 1400HA)
- 3M Prefilter System, Flow Rate 3.34 gpm (SF165)
- WEATHERHEAD Truck Valve, 5/8 In Hose ID, 3/8 In MNPT (7504)
- KOHLER Universal Rite-Temp Therm Valve Kit (28304-K-NA)
- LEGEND VALVE 2" BLACK 90 STREET ELBOW (350-048C)
- LEGEND VALVE 1-1/2" BLACK 90 ELBOW (350-007)
- LEGEND VALVE 1-1/4" BLACK FLOOR FLANGE (350-466)
- LEGEND VALVE 1" X 1/4" BLACK HEX BUSHING (350-610C)
- LEGEND VALVE BLACK ASSORTMENT 1/2" 25 PCS (355-240)
- LEGEND VALVE 1-1/4" BLACK 45 ELBOW (350-026)
- ANVIL 1" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001208)
- Legend Valve Fittings