Shop All Black Pipe Fittings
Legend Valve
1" BLACK 45 ELBOW
Mfr # 350-025
Zoro # G1779148
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-025
- Zoro # G1779148
- UPC # 662545023861
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1" SA Black 45° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Water Filtration VIH O Ring, 100F, 1/4 in. (WFAO150)
- ISPRING Greatwell RO Membrane 75 GPD Replacement Membrane (MC7)
- GROHE Thermo Element, Grohe, Brass (47111000)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1517551)
- LEGEND VALVE BLACK ASSORTMENT 1/2" 25 PCS (355-240)
- LEGEND VALVE 1/2" X 1/4" BLACK RED. ELBOW (350-104C)
- LEGEND VALVE 2" X 1/2" BLACK HEX BUSHING (350-626)
- LEGEND VALVE 3/4 X 3/8 BLACK RED. COUPLING (350-528C)
- LEGEND VALVE 2-1/2 X 2 BLACK HEX BUSHING (350-636C)
- LEGEND VALVE 1-1/2 X 1-1/4 BLK HEX BUSHING (350-624C)
- ANVIL 1-1/4" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109606)
- Legend Valve Black Pipe Fittings