Shop All Hydronic Heaters and Accessories
Legend Valve
1" BALANCIN VAL BODY w/o METER
Mfr # 800-775NF
Zoro # G3043768
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet NPT 1 in
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 800-775NF
- Zoro # G3043768
- UPC # 662545129297
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1" |
Details
Item | Balancing Valve Body |
Inlet/Outlet NPT | 1 in |
Description
1" BALANCIN VAL BODY w/o METER
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Liquid Probe, Waterproof, 12, 18, 24In, 3 In (PHP33EP15T12",18",24)
- LENCO REPLACEMENT ACTUATORS (LENCO) (15054-001)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- LEGEND VALVE 1/2" BOTTOM MOUNT T & P GAUGE (800-665)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY A (800-835)
- LEGEND VALVE 1/2" REAR MOUNT 60-280 3" PROB (800-683)
- LEGEND VALVE 1" BALANCIN VAL BODY w/ METER (800-775)
- LEGEND VALVE T-88 A&D ELIMINATOR BODY A (800-875)
- DAYTON Hydronic Unit Heater, 14-5/8" H, 395 cfm (5PV31)
- Legend Valve Hydronic Heaters and Accessories