Shop All Hydronic Heaters and Accessories
Legend Valve
1" BALANCIN VAL BODY w/ METER
Mfr # 800-775
Zoro # G3043594
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet NPT 1 in
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-775
- Zoro # G3043594
- UPC # 662545129280
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1" |
Details
Item | Balancing Valve Body |
Inlet/Outlet NPT | 1 in |
Description
1" BALANCIN VAL BODY w/ METER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 15 in. x 9-7/8 Air Filter for Zoneline Room Air Conditioners (WP85X10008)
- WHITE-RODGERS 3F01-120 Snap Disc Fan Control (3F01-120)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x12", MERV 13 (2JVC5)
- SCHNEIDER ELECTRIC Reversing Relay (2360-501)
- LEGEND VALVE 1/2" BACK MOUNT T & P GAUGE (800-663)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY A (800-835)
- LEGEND VALVE 3/4 T-WELL TEMP GAU 60-280 3"F (800-654)
- LEGEND VALVE 1/2" REAR MOUNT 60-280 3" PROB (800-683)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- LEGEND VALVE 1" BALANCIN VAL BODY w/o METER (800-775NF)
- DAYTON Hydronic Unit Heater, 13-5/8 In. H (5PV56)
- Legend Valve Hydronic Heaters and Accessories