Shop All Bronze Pipe Fittings
Legend Valve
1" 90 BRONZE ELBOW NO LEAD
Mfr # 310-005NL
Zoro # G1762664
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-005NL
- Zoro # G1762664
- UPC # 662545088112
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1" Threaded No Lead Cast Bronze 90° Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385010540)
- ZORO SELECT Tee, 2", 150,304, Thrd Heavy (4381033480)
- ZORO SELECT 2" Socket Weld SS Coupling (4307005374)
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size (851-015)
- LEGEND VALVE 1-1/2" BRZ MALE ADAPTER NL (312-007NL)
- LEGEND VALVE 1/2" BRONZE MALE ADAPTER (312-003)
- LEGEND VALVE 1 T4451NL COMPXCOMPXCOMP (313-435NL)
- LEGEND VALVE 1-1/4 T4350 NO LEAD COMP X MIP (313-146NL)
- LEGEND VALVE 2-1/2" BRONZE TEE NO LEAD (310-109NL)
- LEGEND VALVE 1-1/2 T4216NL BZE METER FLANGE (313-707NL)
- LEGEND VALVE 3/4 x 1 T4100NL FL x MIP COUP (313-009NL)
- Legend Valve Fittings