Shop All Bronze Pipe Fittings
Legend Valve
1" 90 BRNZE ST ELBOW NO LEAD
Mfr # 310-045NL
Zoro # G1787304
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 310-045NL
- Zoro # G1787304
- UPC # 662545088358
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1" Threaded No Lead Cast Bronze 90° Street Elbow, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN CPT-1001 Neo Shower Valve Trim (CPT-1001)
- KOHLER Check/Stop Service Kit, Replacement (1229168)
- ROHL 4" Single Function Handshower (B0315PN)
- ZURN Aquaflush® high efficiency Flushometer (Z6000-WS1-VC-YB-YC)
- LEGEND VALVE 2" T-4401NL FL x FL 1/4 BEND (313-318NL)
- LEGEND VALVE 1" 45 BRONZE ELBOW NO LEAD (310-025NL)
- LEGEND VALVE 1/2 T-4301 NO LEAD PAK X PAK (313-213NL)
- LEGEND VALVE 1" T-5400NL COMP CURB STOP (314-155NL)
- LEGEND VALVE 1/2" 90 CHROME STREET ELBOW (310-043CP)
- LEGEND VALVE 1-1/4" 90 BRONZE ELBOW NO LEAD (310-006NL)
- LEGEND VALVE 1" BRONZE INSERT TEE (312-105)
- Legend Valve Fittings