Shop All Valve Accessories
Legend Valve
1" 401 GATE VALVE HANDLE
Mfr # 900-201
Zoro # G1775900
Sold in multiples of 8 for $7.76
$7.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 900-201
- Zoro # G1775900
- UPC # 662545018638
- Country of Origin Taiwan, Province of China
- Category Valve Accessories
Dimensions
Size | 1 in |
Details
Item | Gate Valve Handle |
Description
1" 401 GATE VALVE HANDLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" BLACK TEE (350-150)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-421)
- GROHE Universal Aquadi mmer Starlight Chrome (47364000)
- LEGEND VALVE CHROME STOP HANDLE W/SCREW (900-315)
- LEGEND VALVE 3/4" SS HANDLE & NUT 1002 (101-983)
- LEGEND VALVE 2" - 3" T-1002 LEVER HANDLE (101-980)
- LEGEND VALVE 4" PVC THREADED VALVE LID (900-348)
- LEGEND VALVE 3/8-1/2 STEM EXTENSION (101-958)
- LEGEND VALVE 4" 401 GATE VALVE HANDLE (900-206)
- MIDWEST INSTRUMENT Test Cock Adapter Kit (110705)
- Legend Valve Valves