Shop All PEX Fittings
Legend Valve
1" 1960 PEX x 3/4" MALE ELBOW
Mfr # 462-113NL
Zoro # G1078615
original price:
$16.14
16% off
new price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x MNPT
- Standards ASTM F 1960, CSA 137.5
- Size 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 462-113NL
- Zoro # G1078615
- UPC # 662545127255
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1" x 3/4" |
Details
Connection Type | PEX x MNPT |
Standards | ASTM F 1960, CSA 137.5 |
Description
1" x 3/4" No Lead Forged Brass Cold Expansion (F 1960) PEX x MNPT Reducing Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6/1.1 gpf, Chrome Plated, Double Flush, Toilet Manual Dual Flush Valve (WES111)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60B70501)
- TOTO C5 TANK TYPE WASHLET ELONGATED STANDARD REMOTE S BEIGE (SW3084#12)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (8215C073CSA)
- LEGEND VALVE 1-1/4x1-1/4"x1 NL TEE-F1960 (462-224NL)
- LEGEND VALVE 2" CRIMP RING FOR PEX FTG (460-908)
- LEGEND VALVE 1-1/4"x1" NL PEX COUPLNG-F1960 (462-536NL)
- LEGEND VALVE 1/2x1/2x3/4 F1960 PPSU PEX TEE (461-929)
- LEGEND VALVE 3/8" NL 1960x1/2" MPT ADAPTER (462-751NL)
- LEGEND VALVE 3/8" PLASTIC PEX ELBOW (461-002)
- FLAIR-IT STRGHT STP VLV 3/4"" (31894)
- Legend Valve PEX Fittings