Shop All PEX Fittings
Legend Valve
1" 1960 PEX x 1" MALE ELBOW
Mfr # 462-114NL
Zoro # G1090384
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA 137.5
- Connection Type PEX x MNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 462-114NL
- Zoro # G1090384
- UPC # 662545127262
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Standards | ASTM F 1960, CSA 137.5 |
Connection Type | PEX x MNPT |
Description
1" No Lead Forged Brass Cold Expansion (F 1960) PEX x MNPT Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION IRRIGATION Arrowhead Icebreaker 3/4 in. MPT X 1/2 in. FPT Brass/Copper Freeze-Proof Wall Hydrant (605-14LF)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- JOHNS MANVILLE 4-1/2" Max. O.D. PVC Insulated Fitting Cover (29915)
- ANVIL 1" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032000)
- LEGEND VALVE 3/4" NL PEX ELBOW-F1960 (462-004NL)
- LEGEND VALVE 3/4x3/4x1/2 NL PEX TEE-F1960 (462-212NL)
- LEGEND VALVE 1" PEX X 1" MALE ELBOW (460-114NL)
- LEGEND VALVE 1" X 1" X 3/4" PLASTIC PEX TEE (461-218)
- LEGEND VALVE 1-1/2" F1960 PPSU ELBOW (461-907)
- LEGEND VALVE 3/4" SS PEX CLAMP ASTM F2098 (460-914)
- APOLLO PEX 3/4 in. x 1/2 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK (PXPAE12345PK)
- Legend Valve Fittings