Shop All Compression Tube Fittings
Legend Valve
1-1/4"X1-1/2" BRASS COMP. COUP
Mfr # 303-127
Zoro # G1101986
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/4" x 1-1/2"
- Standards 125 CWP, max temp. 180°F
- Connection Type Comp (IPS) x Comp (CTS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 303-127
- Zoro # G1101986
- UPC # 662545011646
- Country of Origin Indonesia
- Category Compression Tube Fittings
Dimensions
Size | 1-1/4" x 1-1/2" |
Details
Standards | 125 CWP, max temp. 180°F |
Connection Type | Comp (IPS) x Comp (CTS) |
Description
1-1/4" x 1-1/2" BrassCompression (OD) Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe Size 3In, Outlet 3/4 In (466E-334)
- KOHLER Hinge Pack, Toilet Seat, Check (1035010-7)
- STEEL & OBRIEN 4" Tri-Clamp End x Light Wall Tank Weld - 4" Long 304SS (14WLMP-4-304)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A206A2F)
- LEGEND VALVE 4" PVC COMPRESSION COUPLING (204-111)
- LEGEND VALVE 2" PVC SCHEDULE 40 UNION (204-198)
- LEGEND VALVE 1-1/4" PVC SCHEDULE 40 UNION (204-196)
- LEGEND VALVE 1/2" PVC COMPRESSION COUPLING (204-103)
- LEGEND VALVE 3/4"X1" BR COMP. COUPLING NL (303-125NL)
- LEGEND VALVE 1-1/2" PVC COMP. COUPLING (204-107)
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 (N6400-06-08-O-SS)
- Legend Valve Tube Fittings