Shop All Compression Tube Fittings
Legend Valve
1-1/4"X1-1/2" BR COMP. COUP NL
Mfr # 303-127NL
Zoro # G1101100
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" x 1-1/2"
- Pipe Fitting Material Brass
- Connection Type Comp (IPS) x Comp (CTS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 303-127NL
- Zoro # G1101100
- UPC # 662545088037
- Country of Origin Indonesia
- Category Compression Tube Fittings
Dimensions
Size | 1-1/4" x 1-1/2" |
Details
Item | Compression Coupling |
Pipe Fitting Material | Brass |
Connection Type | Comp (IPS) x Comp (CTS) |
Description
1-1/4" x 1-1/2" Brass Compression (OD) Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Strap, Galvanized, 3/8 Size (GA-38PS)
- ZORO SELECT 1/2" FNPT SS Half Coupling (4307001508)
- ARMSTRONG INTERNATIONAL Thermostatic Air Vent, 300 psi (TTF-1-1/2)
- IMPERIAL Tube Bender, 3/16, 1/4, 5/16, 3/8 OD, 8 1/4 L (368-FH)
- LEGEND VALVE 1-1/4" GAL. COMP. COUPLING (303-106)
- LEGEND VALVE 2-1/2" PVC COMP. COUPLING (204-109)
- LEGEND VALVE 1-1/2" PVC COMP. COUPLING (204-107)
- LEGEND VALVE 2" SOLVENT PVC SHED.80 UNION (204-178)
- LEGEND VALVE 3/4" CPVC COMPRESSION COUPLING (204-124)
- LEGEND VALVE 3/4" GALVANIZED COMP. COUPLING (303-104)
- PARKER 1/4" Compression Brass Nut 10PK (61C-4)
- Legend Valve Tube Fittings