Shop All Galvanized Pipe Fittings
Legend Valve
1-1/4"x 1/2"x 1" GALV RED TEE
Mfr # 352-272
Zoro # G1100540
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1-1/4" x 1/2" x 1"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-272
- Zoro # G1100540
- UPC # 662545044279
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1-1/4" x 1/2" x 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
1-1/4" x 1/2" x 1" SA Galvanized Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Replacement Screen, 2" Size (3186020)
- ANVIL FNPT, Malleable Iron Open Return Bend, Class 150 (0310077409)
- THRIFCO PLUMBING White Soap Dispenser Replaces LG 31411 (4402265)
- CHICAGO FAUCET Washer, 65-006JKABNF (65-006JKABNF)
- LEGEND VALVE 1-1/2" GALVANIZED CAP (352-487C)
- LEGEND VALVE 1-1/2" GALVANIZED COUPLING (352-507C)
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156C)
- LEGEND VALVE 2" GALV. 90 STREET ELBOW (352-048)
- LEGEND VALVE 3-1/2" x 3" GALV HEX BUSHING (352-644C)
- LEGEND VALVE 1-1/4" GALV. INSERT ADAPTER (312-306)
- B & K/MUELLER INDS(IMPORT) 3/4 Galv Tee (510-604HN)
- Legend Valve Galvanized Pipe Fittings