Shop All Bronze Pipe Fittings
Legend Valve
1-1/4"X 1" NO LEAD RED ELBOW
Mfr # 310-314NL
Zoro # G1794277
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/4" x 1"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-314NL
- Zoro # G1794277
- UPC # 662545089461
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/4" x 1" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1-1/4" x 1" Threaded No Lead Cast Bronze 90° Reducing Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" T-1002LD BALL VALVE (101-611)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2-1/2" Pipe Size, Socket (9854-025)
- JOHN GUEST Adapter, 3/8 In, 1/4 In Tube OD, 150 psi (ASVPP1)
- LEGEND VALVE 3/4 T4100NL FL x MIP COUPLING (313-004NL)
- LEGEND VALVE 1/2" BRONZE CAP NO LEAD (310-123NL)
- LEGEND VALVE 1-1/2" BRONZE INSERT COUPLING (312-167)
- LEGEND VALVE 1-1/2 T4300 NO LEAD PAK X MIP (313-207NL)
- LEGEND VALVE 3" 90 BRONZE ST ELBOW NO LEAD (310-050NL)
- LEGEND VALVE 1/2" X 3/8" CHROME HEX BUSHING (310-475CP)
- LEGEND VALVE 2 T4300 NO LEAD PAK X MIP COU (313-208NL)
- Legend Valve Bronze Pipe Fittings