Shop All Dielectric Unions
Legend Valve
1-1/4SX1-1/4F TRAP CONN W/CH N
Mfr # 302-116
Zoro # G1788117
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Material Chrome
- Size 1-1/4" x 1-1/4"
- Connection Type Slip x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-116
- Zoro # G1788117
- UPC # 662545004365
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1-1/4" x 1-1/4" |
Details
Item | Trap Connector |
Nut Material | Chrome |
Connection Type | Slip x FNPT |
Description
1-1/4 Slip x 1-1/4F Trap Connector with Chrome Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 6 PK (AFC-420-6p-4535)
- KOHLER Plug Button (1031994-0)
- DELTA Delta Bonnet Nuts (2) - Two Handle Kitchen or Bathroom Chrome (RP6060)
- ZORO SELECT 3/4" MNPT x FNPT SS Street 90 Degree Elbow (4307000808)
- LEGEND VALVE 3/4" T-573 NL DIELECTRIC UNION (301-324NL)
- LEGEND VALVE 4"FXS T571 NL DIELECTRIC UNION (301-121NL)
- LEGEND VALVE 1" D.U. STEAM GASKET (301-435)
- LEGEND VALVE 4" D.U. RUBBER GASKET-EPDM (301-411)
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- LEGEND VALVE 3/4" FXS T571 NO LEAD DI UNION (301-104NL)
- LEGEND VALVE 2-1/2" D.U. STEAM GASKET (301-439)
- Legend Valve Fittings