Shop All Dielectric Unions
Legend Valve
1-1/4SX1-1/2F TRAP CONN W/CH N
Mfr # 302-117
Zoro # G1767555
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Material Chrome
- Size 1-1/4" x 1-1/2"
- Connection Type Slip x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-117
- Zoro # G1767555
- UPC # 662545004372
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1-1/4" x 1-1/2" |
Details
Item | Trap Connector |
Nut Material | Chrome |
Connection Type | Slip x FNPT |
Description
1-1/4 Slip x 1-1/2F Trap Connector with Chrome Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect Union Connector, 3/8 in Tube Size, PVDF, Black (FB6UC4-HBLK)
- KOHLER Nut, Anchor, 1/4-20 (84700)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Right-Hand Drain (1976-96)
- ANVIL 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310002209)
- LEGEND VALVE 2-1/2" D.U. STEAM GASKET (301-439)
- LEGEND VALVE 1-1/2" T-574 BLACK DIELECTRIC (301-337)
- LEGEND VALVE 4"FXS T571 NL DIELECTRIC UNION (301-121NL)
- LEGEND VALVE 3/4" T-574 BLACK DIELECTRIC (301-334)
- LEGEND VALVE 3/4" T-573 NL DIELECTRIC UNION (301-324NL)
- LEGEND VALVE 1" T-572 DIELECTRIC UNION (301-305)
- B & K 888-240 Dielectric Union Rubber Washer 0.75 in., 5PK (4008389)
- Legend Valve Dielectric Unions