Shop All Dielectric Unions
Legend Valve
1-1/4"FXS T571NO LEAD DI UNION
Mfr # 301-106NL
Zoro # G1765279
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Size 1-1/4"
- Connection Type FNPT x Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-106NL
- Zoro # G1765279
- UPC # 662545087658
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1-1/4" |
Details
Item | Dielectric Union |
Standards | 180°F Max. Temp., 200 CWP |
Connection Type | FNPT x Sweat |
Description
1-1/4" FNPTNPTx Sweat T-571NLNo Lead Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Chrome (D2-CH)
- JONES STEPHENS Lead Free Brass Adapter, C x F (C76504LF)
- RHEEM-RUUD 19.9 gal., 120 VAC, 12.5 Amps, Commercial Electric Water Heater (EGSP20)
- SLOAN O Ring For Tailpiece For - Part# H553 (H553)
- LEGEND VALVE 1" FXS T571 NO LEAD DI UNION (301-105NL)
- LEGEND VALVE 3/4" FXS T571 NO LEAD DI UNION (301-104NL)
- LEGEND VALVE 1-1/4" T-574 BLACK DIELECTRIC (301-336)
- LEGEND VALVE 1" T-573 NL DIELECTRIC UNION (301-325NL)
- LEGEND VALVE 1-1/4" T-578 DIELECTRIC COUP. (301-536)
- LEGEND VALVE 1" FNPT x PRESS P-571NL DU (301-105PNL)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" (DU)
- Legend Valve Fittings