Shop All Bronze Pipe Fittings
Legend Valve
1 1/4" XL BRONZE MALE ADAPTER
Mfr # 312-026
Zoro # G1763967
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4"
- Standards 125 CWP
- Connection Type MNPT x Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-026
- Zoro # G1763967
- UPC # 662545016184
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/4" |
Details
Standards | 125 CWP |
Connection Type | MNPT x Insert |
Description
1-1/4" Extra Long Cast Bronze Insert x MNPT Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0375062-NT-50)
- WOODFORD Wall Faucet Float Kit (RK-17VB)
- ROTHENBERGER Chain Pipe Vice 1/8 - 4" (70714)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1642)
- LEGEND VALVE 1-1/4" BRZ HYDRANT ELBOWS NL (312-056NL)
- LEGEND VALVE 1 x 3/4 T4350 NO LEAD COMPXMIP (313-150NL)
- LEGEND VALVE 3/4 x 3/8" NO LEAD HEX BUSHING (310-478NL)
- LEGEND VALVE 1-1/4" x 1" BRZ HYDRANT TEE NL (312-087NL)
- LEGEND VALVE 3/4" CHROME CAP (310-124CP)
- LEGEND VALVE 1-1/2" BRONZE TEE NO LEAD (310-107NL)
- LEGEND VALVE 1-1/2 T4301 NO LEAD PAK X PAK (313-217NL)
- Legend Valve Bronze Pipe Fittings