Shop All Brass Pipes
Legend Valve
1-1/4" x 9" BRASS NIPPLE
Mfr # 311-133
Zoro # G1763328
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" x 9"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 311-133
- Zoro # G1763328
- UPC # 662545031781
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1-1/4" x 9" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1-1/4" x 9" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 0.125 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045013.002)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 2 In (31500048014000)
- LEGEND VALVE 2" GALVANIZED 45 ELBOW (352-028)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., FNPT (148 3)
- LEGEND VALVE 1/2" X 3-1/2" BRASS NIPPLE (311-065)
- LEGEND VALVE 2" X CLOSE BRASS NIPPLE (311-160)
- LEGEND VALVE 3/8" x CLOSE BRASS NIPPLE (311-040)
- LEGEND VALVE 1" x 10" CHROME NIPPLE (311-114CP)
- LEGEND VALVE 1/8" X 5" BRASS NIPPLE (311-008)
- LEGEND VALVE 1-1/2" X 3" BRASS NIPPLE (311-144)
- LEGEND VALVE 2" X 12" BRASS NIPPLE (311-176)
- Legend Valve Brass Pipes