Shop All Black Pipes
Legend Valve
1-1/4" X 9" BLACK NIPPLE
Mfr # 355-133
Zoro # G1774336
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 9 in
- Pipe Schedule Schedule 40
- Outside Dia. 1-1/4 in
- Size 1-1/4" x 9"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-133
- Zoro # G1774336
- UPC # 662545033136
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 9 in |
Outside Dia. | 1-1/4 in |
Size | 1-1/4" x 9" |
Details
Pipe Schedule | Schedule 40 |
Item | Nipple |
Connection Type | MNPT x MPNT |
Description
1-1/4" x 9" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV 1-1/8" Washdown Hose 100 ft, EPDM (H1003)
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310066600)
- DMI 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0616)
- AMERICAN STANDARD Manual Valve Hose Kit, Concealed, Plastic (M962750-0070A)
- LEGEND VALVE 1/4" x CLOSE BLACK NIPPLE (355-020)
- LEGEND VALVE 3" X 8" BLACK NIPPLE (355-212E)
- LEGEND VALVE 3/8" X 6" BLACK NIPPLE (355-050)
- LEGEND VALVE 3/4" X 2" BLACK NIPPLE (355-082E)
- LEGEND VALVE 3/4" X 3-1/2" BLACK NIPPLE (355-085)
- LEGEND VALVE 1/2" X 24" BLACK NIPPLE (355-261)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 40 (5P738)
- Legend Valve Black Pipes