Shop All Brass Pipes
Legend Valve
1-1/4" x 8" BRASS NIPPLE
Mfr # 311-132
Zoro # G1766767
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" x 8"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-132
- Zoro # G1766767
- UPC # 662545015484
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1-1/4" x 8" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1-1/4" x 8" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 30" L, Durable Brass, Adjustable, Glide Rail, Wall Bar, Chrome (55531)
- JONES STEPHENS Brushed Stainless Replacement Basket Strainer Fits Part No. B02401 (B0240BS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", PVC/EPDM, Socket x FPT (BFA1040CES)
- APOLLO VALVES Double Check Valve Assembly, Size 2 In. (4ALF108A2F)
- LEGEND VALVE 1-1/4" X CLOSE BRASS NIPPLE (311-120)
- LEGEND VALVE 1/2" X 4" BRASS NIPPLE (311-066)
- LEGEND VALVE 1" X 10" BRASS NIPPLE (311-114)
- LEGEND VALVE 3" X 7" BRASS NIPPLE (311-211)
- LEGEND VALVE 1-1/2" X 4" BRASS NIPPLE (311-146)
- LEGEND VALVE 3/4" X 2" CHROME NIPPLE (311-082CP)
- LEGEND VALVE 1/2" X 5" CHROME NIPPLE NL (311-068CNL)
- Legend Valve Pipes