Shop All Black Pipes
Legend Valve
1-1/4" X 8" BLACK NIPPLE
Mfr # 355-132E
Zoro # G1782858
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/4" x 8"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-132E
- Zoro # G1782858
- UPC # 662545133430
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1-1/4" x 8" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/4" x 8" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 1-1/4" x 3/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300039807)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Polished Nickel (3597LF-PNMPU)
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (6AYY4)
- NIBCO 1" NOM C Copper 45 Degree Elbow (606 1)
- LEGEND VALVE 3/4" X 12" BLACK NIPPLE (355-096E)
- LEGEND VALVE 1/4" X 3" BLACK NIPPLE (355-024)
- LEGEND VALVE 1-1/4" X 9" BLACK NIPPLE (355-133)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076)
- LEGEND VALVE 4" X 4" BLACK NIPPLE (355-226E)
- LEGEND VALVE 3" X 12" BLACK NIPPLE (355-216E)
- LEGEND VALVE 1-1/2" BLACK NIPPLE RUN (355-268E)
- Legend Valve Black Pipes