Shop All Black Pipe Fittings
Legend Valve
1-1/4" x 60 BLACK ASSORTMENT P
Mfr # 355-249E
Zoro # G1785308
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Fitting Schedule/Class Schedule 40
- Standards Schedule 40
- Outside Dia. 1-1/4 in
- Size 1-1/4" x 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-249E
- Zoro # G1785308
- UPC # 662545134253
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 1-1/4 in |
Size | 1-1/4" x 60 |
Details
Basic Fitting Material | Steel |
Fitting Schedule/Class | Schedule 40 |
Standards | Schedule 40 |
Item | Nipple Assortment |
Description
1-1/4" x 60 Black Assortment Pack
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Silicone (BFVAW-2-NC-316-SILICONE-RED)
- LEGEND VALVE 10" BRASS KEY (102-827)
- TOTO Two Flush Tower With Nut St405M (THU362-A)
- SAMAR CO Tubing Vacuum 1/8 X 50Ft (T68004002)
- LEGEND VALVE 3/4" BLACK 90 ELBOW (350-004C)
- LEGEND VALVE 1-1/2 BLACK UNION (350-447C)
- LEGEND VALVE 1" X 60 BLACK ASSORTMENT PAK (355-248E)
- LEGEND VALVE 1 X 1/2 BLACK RED. COUPLING (350-532C)
- LEGEND VALVE 3" X 2" BLACK HEX BUSHING (350-640)
- LEGEND VALVE 1/2" BLACK 90 STREET ELBOW (350-043)
- ANVIL 1/4" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300031200)
- Legend Valve Fittings