Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/4" x 6" 316 SS NIPPLE
Mfr # 316-130
Zoro # G1078658
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Schedule 40
- Outside Dia. 1-1/4 in
- Size 1-1/4" X 6"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 316-130
- Zoro # G1078658
- UPC # 662545105017
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Dia. | 1-1/4 in |
Size | 1-1/4" X 6" |
Fitting Length | 6 in |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM A312, Schedule 40 |
Description
1-1/4" x 6" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- POWERS Chamber Kit (900-031)
- T&S BRASS Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1110)
- DIXON Worm Gear Clamp, 2-9/16 to 3-1/2 in Clamp, SS Band, Domestic (HSS48)
- LEGEND VALVE 3/4" X 10" 304 SS NIPPLE (304-094)
- LEGEND VALVE 2" X 1/4" SS304 HEX BUSHING (404-496)
- LEGEND VALVE 2-1/2" x CLOSE 316 SS NIPPLE (316-180)
- LEGEND VALVE 1-1/4" X 3-1/2" 304 SS NIPPLE (304-125)
- LEGEND VALVE 3/8" X 8" 304 SS NIPPLE (304-052)
- LEGEND VALVE 3/4" X 11" 304 SS NIPPLE (304-095)
- LEGEND VALVE 2-1/2" X 4" 304 SS NIPPLE (304-186)
- Legend Valve Stainless Steel Pipe Fittings