Shop All Galvanized Pipes
Legend Valve
1-1/4" X 5" GALVANIZED NIPPLE
Mfr # 356-128E
Zoro # G1769777
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/4" x 5"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-128E
- Zoro # G1769777
- UPC # 662545135380
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/4" x 5" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/4" x 5" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Garbage Disposal, Commercial, 2 HP (SS200-35)
- SANI-LAV 1/2" W x 6-3/4" L x Splash Mount, Solid Cast Brass (2003L)
- COLDER 3/8" Hose Barb Inline Coupling (HFCD16612)
- PARKER Metric Compression Fitting, Brass, (222P-6-MI16)
- LEGEND VALVE 1/2" X 5-1/2" GALV. NIPPLE (356-069)
- LEGEND VALVE 2" X 48" GALVANIZED NIPPLE (356-314)
- LEGEND VALVE 3/4" GALVANIZED NIPPLE RUN (356-257E)
- LEGEND VALVE 2" X 3" GALVANIZED NIPPLE (356-164)
- LEGEND VALVE 3/8" X 4" GALVANIZED NIPPLE (356-046E)
- LEGEND VALVE 3/4" X 8" GALVANIZED NIPPLE (356-092E)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112)
- Legend Valve Pipes