Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/4" x 5" 316 SS NIPPLE
Mfr # 316-128
Zoro # G1089124
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Schedule 40
- Standards ASTM A312, Schedule 40
- Size 1-1/4" X 5"
- Fitting Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-128
- Zoro # G1089124
- UPC # 662545104997
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/4" X 5" |
Fitting Length | 5 in |
Outside Dia. | 1-1/4 in |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM A312, Schedule 40 |
Description
1-1/4" x 5" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 1/4" XL BRONZE MALE ADAPTER (312-026)
- FLUIDMASTER FillValve, LeakSentry, 5 Year Warranty (400LSG)
- LEGEND Coupling Insert Brnz 1 (312-165)
- ALLPOINTS Bumper, Latch , Restroom Door (1412009)
- LEGEND VALVE 1-1/4" x 2" 316 SS NIPPLE (316-122)
- LEGEND VALVE 1" X 2-1/2" 304 SS NIPPLE (304-103)
- LEGEND VALVE 1" x 4" 316 SS NIPPLE (316-106)
- LEGEND VALVE 1" X 3/4" SS304 HEX BUSHING (404-484)
- LEGEND VALVE 1/2" x 1-1/2" 316 SS NIPPLE (316-061)
- LEGEND VALVE 1" X 3-1/2" 304 SS NIPPLE (304-105)
- ZORO SELECT Hex Bushing, 1-1/2"x1/4", 316, Thrd Heavy (4381035020)
- Legend Valve Fittings