Shop All Brass Pipes
Legend Valve
1-1/4" X 5-1/2" BRASS NIPPLE
Mfr # 311-129
Zoro # G1764746
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 5-1/2 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 1-1/4" x 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-129
- Zoro # G1764746
- UPC # 662545015453
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 5-1/2 in |
Size | 1-1/4" x 5-1/2" |
Outside Dia. | 1-1/4 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
1-1/4" x 5-1/2" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Plastic PEX Barb Tee (5-Pack), 5PK (PXPAT125PK)
- SMITH-COOPER Tee, 1", 125, Brz Nl (4385008110)
- ZSI Beta Clamp, Standard Series, 35mm, C (SM5035C)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150psi, Poly (PE005150)
- LEGEND VALVE 1" X 3-1/2" CHROME NIPPLE (311-105CP)
- LEGEND VALVE 1/8" X 4" BRASS NIPPLE (311-006)
- LEGEND VALVE 3/4" X 3" BRASS NIPPLE (311-084)
- LEGEND VALVE 1" X 5" CHROME NIPPLE (311-108CP)
- LEGEND VALVE 1-1/4" x 10" BRASS NIPPLE (311-134)
- LEGEND VALVE 1/4" x 4-1/2" BRASS NIPPLE (311-027)
- SMITH-COOPER 1/2" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385011260)
- Legend Valve Pipes