Shop All Black Pipes
Legend Valve
1-1/4" X 4" BLACK NIPPLE
Mfr # 355-126
Zoro # G1781038
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-126
- Zoro # G1781038
- UPC # 662545033068
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1-1/4" x 4" |
Details
Connection Type | MNPT x MPNT |
Description
1-1/4" x 4" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Block & Bleed Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (604-MFS-HL1)
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602C)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G007)
- KERICK Float Valve and Float with Fixed Arm (M2S2)
- LEGEND VALVE 2" X 3" BLACK NIPPLE (355-164E)
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257E)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074E)
- LEGEND VALVE 1/2" X 5" BLACK NIPPLE (355-068)
- LEGEND VALVE 2" X 8" BLACK NIPPLE (355-172)
- LEGEND VALVE 1-1/4" BLACK NIPPLE RUN (355-259E)
- ZORO SELECT 1-1/4" x 2" Black Pipe Nipple Sch 80 (1LML7)
- Legend Valve Black Pipes