Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/4" X 4" 304 SS NIPPLE
Mfr # 304-126
Zoro # G1071098
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" X 4"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-126
- Zoro # G1071098
- UPC # 662545103648
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/4" X 4" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1-1/4" x 4" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower (59424-18-PK)
- RESTORATION KS3191AL 1/4 Turn Water Filtration Faucet (KS3191AL)
- ADVANCE TABCO Replacement Drain For Mop Sink (K-16)
- ZORO SELECT 3" FNPT Galvanized Coupling (1LBP7)
- LEGEND VALVE 1-1/2" SS MALE ADAPTER (312-007SS)
- LEGEND VALVE 3" X 7" 304 SS NIPPLE (304-211)
- LEGEND VALVE 2-1/2" 90 SS304 STREET ELBOW (404-049)
- LEGEND VALVE 3/8 SS316 CROSS (416-202)
- LEGEND VALVE 3/4" SS INSERT COUPLING (312-164SS)
- LEGEND VALVE 2" SS INSERT COUPLING (312-168SS)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8772)
- Legend Valve Stainless Steel Pipe Fittings