Shop All Galvanized Pipes
Legend Valve
1-1/4" X 4-1/2" GALV. NIPPLE
Mfr # 356-127
Zoro # G1763696
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4-1/2 in
- Pipe Schedule Schedule 40
- Outside Dia. 1-1/4 in
- Size 1-1/4" x 4-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-127
- Zoro # G1763696
- UPC # 662545034966
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 4-1/2 in |
Outside Dia. | 1-1/4 in |
Size | 1-1/4" x 4-1/2" |
Details
Pipe Schedule | Schedule 40 |
Item | Galvanized Nipple |
Connection Type | MNPT x MPNT |
Description
1-1/4" x 4-1/2" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N034018)
- BLANCO Precis Medium Single Undermount Cafe Brn, Undermount Mount, 0 Hole (515653)
- LEGEND VALVE 5/8" OD T-12 WASHING MACHINE (111-137)
- SMITH-COOPER 1-1/2" Brass Inline Check Valve (4347003780)
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126E)
- LEGEND VALVE 1-1/2" X 4" GALVANIZED NIPPLE (356-146)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068E)
- LEGEND VALVE 1/4" X 10" GALVANIZED NIPPLE (356-034E)
- LEGEND VALVE 1-1/2" X 4" GALVANIZED NIPPLE (356-146E)
- LEGEND VALVE 2" X CLOSE GALVANIZED NIPPLE (356-160E)
- LEGEND VALVE 2-1/2" X 8" GALVANIZED NIPPLE (356-192E)
- Legend Valve Galvanized Pipes