Shop All Galvanized Pipes
Legend Valve
1-1/4" X 36" GALVANIZED NIPPLE
Mfr # 356-293
Zoro # G1787785
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 1-1/4" x 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-293
- Zoro # G1787785
- UPC # 662545041537
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 1-1/4" x 36" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/4" x 36" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/4 in Pipe Size (829-012)
- WATERPIK Shwrhd Handhld 4 Set Ch (SM-453CGE)
- PARKER Bite Ferrules, Zinc Stl, Comp, 1/2In (8 TU-S)
- RIDGID 6 Piece Pipe Extractor Set for 1/8"-1" Pipes (883)
- LEGEND VALVE 1-1/2" x 5-1/2" GALV NIPPLE (356-149E)
- LEGEND VALVE 2" X 3" GALVANIZED NIPPLE (356-164)
- LEGEND VALVE 1/8" x 1-1/2" GALV. NIPPLE (356-001)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208E)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128)
- LEGEND VALVE 4" X 4" GALVANIZED NIPPLE (356-226)
- ZORO SELECT 1-1/4" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (566-070)
- Legend Valve Pipes