Shop All Press-Fit Tube Fittings
Legend Valve
1-1/4 x 3/4 x 1 PRESS RED TEE
Mfr # 450-234P
Zoro # G1077580
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1-1/4" X 3/4" X 1"
- Connection Type Press x Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-234P
- Zoro # G1077580
- UPC # 662545121017
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1-1/4" X 3/4" X 1" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press x Press |
Description
1-1/4" x 3/4" x 1" Press Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 31 (26320-BL)
- KECKLEY 2" Wafer Check Valve (2CW2R-CS-36336)
- SLOAN TopSpud Univ Floor Mount Bedpan Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (ST2029A-BPL)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 4 in Pipe Size (465040)
- LEGEND VALVE 1-1/4 COPPER PRESS x FTG 45 EL (450-066P)
- LEGEND VALVE 2" NO LEAD PRESS x MNPT UNION (450-828P)
- LEGEND VALVE 1/2" 90 ELBOW PRESS x MNPT (450-141P)
- LEGEND VALVE 4" PRESS COUPLING w/ STOP (450-511P)
- LEGEND VALVE 1" x 3/4" PRESS RED ELBOW 90 (450-113P)
- LEGEND VALVE 2" PRESS REPAIR COUPLING (450-588P)
- VIEGA Sealing element (78270)
- Legend Valve Press-Fit Tube Fittings