Shop All Black Pipe Fittings
Legend Valve
1-1/4 x 3/4 x 1 BLACK RED TEE
Mfr # 350-265
Zoro # G1780590
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1-1/4 x 3/4 x 1
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-265
- Zoro # G1780590
- UPC # 662545044217
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1-1/4 x 3/4 x 1 |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT |
Description
1-1/4" x 3/4" x 1" SA Black Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tube Cutter, Max 13mm (TK-1)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693672)
- ANVIL 1" Female NPT x Female NPT x Female NPT x Female NPT Cast Iron Cross Class 125 (0300109006)
- WATTS Water Pressure Reducing Valve, 85 psi (1 LF25AUB-HP-Z3)
- LEGEND VALVE 2-1/2 X 2 BLACK RED. COUPLING (350-554C)
- LEGEND VALVE 1/2" X 3/8" BLACK RED. ELBOW (350-105)
- LEGEND VALVE 1" BLACK CAP (350-485)
- LEGEND VALVE 1-1/4" BLACK MERCHANT COUPLING (350-706)
- LEGEND VALVE 1" BLACK CROSS (350-375C)
- LEGEND VALVE 3 X 1-1/2 BLACK HEX BUSHING (350-639)
- ZORO SELECT 3/8" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF4)
- Legend Valve Fittings