Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/4" X 3/4" SS316 RED COUP
Mfr # 416-378
Zoro # G1070915
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x FNPT
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Size 1-1/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 416-378
- Zoro # G1070915
- UPC # 662545100708
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/4" x 3/4" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x FNPT |
Item | Reducing Coupling |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
1-1/4" x 3/4" .316 Stainless Steel Reducing Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E6BNF03)
- BECK 2-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331041202)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 LF 263AB)
- LEGEND VALVE 1" x 3/4"" SS HYDRANT TEES (312-095SS)
- LEGEND VALVE 1-1/2" 90 SS316 ELBOW (416-007)
- LEGEND VALVE 1-1/2" X 2-1/2" 304 SS NIPPLE (304-143)
- LEGEND VALVE 1/2" X CLOSE 304 SS NIPPLE (304-060)
- LEGEND VALVE 3/4" X 12" 304 SS NIPPLE (304-096)
- LEGEND VALVE 3/4" X 6" 304 SS NIPPLE (304-090)
- ZORO SELECT 1" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT2)
- Legend Valve Fittings