Shop All Bronze Pipe Fittings
Legend Valve
1-1/4" X 3/4" NO LEAD RED COUP
Mfr # 310-375NL
Zoro # G1768499
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type FNPT x FNPT
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1-1/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-375NL
- Zoro # G1768499
- UPC # 662545089942
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/4" x 3/4" |
Details
Item | Reducing Coupling |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1-1/4" x 3/4" Threaded No Lead Cast Bronze Reducing Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 100m, PK20 (255067-75)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2-1/2" Pipe Size (1VFT6)
- REGO REGO PRV9432F (PRV9432F)
- LEGEND VALVE 1" T-4450NL COMPXCOMPXM TEE (313-425NL)
- LEGEND VALVE 1-1/2 T4350 NO LEAD COMP X MIP (313-147NL)
- LEGEND VALVE 1 T4300 NO LEAD PAK X MIP COU (313-205NL)
- LEGEND VALVE 1-1/2" BRONZE TEE NO LEAD (310-107NL)
- LEGEND VALVE 6" IPS NO LEAD COMPANION FLGE (310-253NL)
- LEGEND VALVE 1-1/2" BRONZE FEMALE ADAPTER (312-047)
- SMITH-COOPER Reducing Tee, 2"x1", 125, Brz Nl (4385006090)
- Legend Valve Fittings