Shop All Copper Fittings
Legend Valve
1-1/4" X 3/4" C X M ADAPTER
Mfr # 450-790
Zoro # G1788589
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 1-1/4" x 3/4"
- Connection Type Reducing Copper x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-790
- Zoro # G1788589
- UPC # 662545039305
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1-1/4" x 3/4" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Reducing Copper x MNPT |
Description
1-1/4" x 3/4" (ID) 1-3/8" x 3/4"(OD) Copper Reducing MNPT Adapter, Reducing C x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 2"" SXS (PVC 08300 2000)
- ZORO SELECT Tubing, 5/32In. IDx1/4 In OD, 100 Ft, Black (1PBN1)
- LEGEND VALVE 3/4 NO LEAD PRESS INLINE CHECK (105-454NL)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3348)
- LEGEND VALVE 2" COPPER TEE (450-158)
- LEGEND VALVE 3/4" COPPER 90 ELBOW (450-004)
- LEGEND VALVE 11/2 X 1/2 X 11/2 COPPER RED T (450-244)
- LEGEND VALVE 1/2" x 3/4" C x M ADAPTER (450-780)
- LEGEND VALVE 1" C X M ELBOW (302-275)
- LEGEND VALVE 3 X 3 X 21/2 COPPER RED TEE (450-325)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495506)
- Legend Valve Fittings