Shop All Galvanized Pipes
Legend Valve
1-1/4" X 3" GALVANIZED NIPPLE
Mfr # 356-124E
Zoro # G1777547
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/4" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-124E
- Zoro # G1777547
- UPC # 662545135342
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/4" x 3" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/4" x 3" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit (83093)
- PARKER 1/8" x 5/16" CPI x MNPT SS Male Connector (5-2 FBZ-SS)
- ZORO SELECT 2" FNPT 316 SS Threaded Cap (60RDC111N020)
- ZORO SELECT 1" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-138)
- LEGEND VALVE 3/4" X 10" GALVANIZED NIPPLE (356-094E)
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082E)
- LEGEND VALVE 2" X 4-1/2" GALVANIZED NIPPLE (356-167)
- LEGEND VALVE 3/8" X 4" GALVANIZED NIPPLE (356-046)
- LEGEND VALVE 3" X 8" GALVANIZED NIPPLE (356-212E)
- LEGEND VALVE 1" GALVANIZED NIPPLE RUN (356-258)
- LEGEND VALVE 3" X 9" GALVANIZED NIPPLE (356-213E)
- Legend Valve Pipes