Shop All Brass Pipes
Legend Valve
1-1/4" X 3-1/2" BRASS NIPPLE
Mfr # 311-125
Zoro # G1787548
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3-1/2 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 1-1/4" x 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 311-125
- Zoro # G1787548
- UPC # 662545015415
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 3-1/2 in |
Size | 1-1/4" x 3-1/2" |
Outside Dia. | 1-1/4 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
1-1/4" x 3-1/2" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-400 GATE VALVE (104-465)
- MOEN Flara 24" Towel Bar (YB0324CH)
- B & K 34FIP NoKink Hose Bibb (102-454HN)
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Tube (T5020S)
- LEGEND VALVE 3/8" X 11" CHROME NIPPLE NL (311-055CNL)
- LEGEND VALVE 1" X 8" BRASS NIPPLE (311-112)
- LEGEND VALVE 3/4" X 4-1/2" CHROME NIPPLE (311-087CP)
- LEGEND VALVE 1/4" X 4" BRASS NIPPLE (311-026)
- LEGEND VALVE 1-1/2" X 12" BRASS NIPPLE (311-156)
- LEGEND VALVE 2" x 24" BRASS NIPPLE (311-178)
- ZORO SELECT 1" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (465-001X)
- Legend Valve Pipes