Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/4" X 3-1/2" 304 SS NIPPLE
Mfr # 304-125
Zoro # G1069287
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Schedule 40
- Standards ASTM A312, Schedule 40
- Fitting Length 3-1/2 in
- Size 1-1/4" X 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-125
- Zoro # G1069287
- UPC # 662545103631
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Length | 3-1/2 in |
Size | 1-1/4" X 3-1/2" |
Outside Dia. | 1-1/4 in |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM A312, Schedule 40 |
Description
1-1/4" x 3-1/2" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 3" 304 SS NIPPLE (304-164)
- JOHN GUEST Push-to-Connect Reducing Union, 1/4 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201208E)
- SLOAN A44A Repair Kit 2.4 Closet (3301024)
- HARVEY Bolwax No. 1 Wax Ring (007005-48)
- LEGEND VALVE 1/4" x 1-1/2" 316 SS NIPPLE (316-021)
- LEGEND VALVE 3/8" x 3" 316 SS NIPPLE (316-044)
- LEGEND VALVE 4" SS304 SQUARE PLUG (404-191)
- LEGEND VALVE 1-1/2" SS FEMALE ADAPTER (312-047SS)
- LEGEND VALVE 9 PORT SS MANIFOLD /W PURGE (8330P-10-9)
- LEGEND VALVE 1" SS304 TEE (404-105)
- THRIFCO PLUMBING 1-1/2 X 1-1/4 Hex Bushing Stainless Steel, Bulk (8918071)
- Legend Valve Fittings