Shop All Galvanized Pipes
Legend Valve
1-1/4" X 2" GALV. NIPPLE
Mfr # 356-122E
Zoro # G1776950
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/4" x 2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-122E
- Zoro # G1776950
- UPC # 662545135328
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/4" x 2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/4" x 2" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert, 3/4 in x 1/2 in Pipe Size (1406101)
- KOHLER Kit, Mounting Hardware (1286436-SR)
- LEGEND VALVE 1-1/4" COPPER 90 ELBOW (450-006)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX5056-44RC)
- LEGEND VALVE 1/2" X 8" GALVANIZED NIPPLE (356-072E)
- LEGEND VALVE 3/4" GALVANIZED NIPPLE RUN (356-257)
- LEGEND VALVE 1" X 5-1/2" GALVANIZED NIPPLE (356-109E)
- LEGEND VALVE 1/2" X 4-1/2" GALV. NIPPLE (356-067)
- LEGEND VALVE 3" X 3" GALVANIZED NIPPLE (356-204E)
- LEGEND VALVE 1/2" GALVANIZED NIPPLE RUN (356-256E)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P805)
- Legend Valve Galvanized Pipes