Shop All Brass Pipes
Legend Valve
1-1/4" X 2" BRASS NIPPLE
Mfr # 311-122
Zoro # G1762689
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" x 2"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-122
- Zoro # G1762689
- UPC # 662545015385
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1-1/4" x 2" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1-1/4" x 2" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 3/4" Iron Pipe Cap, 10PK (IW-CAP-3/4-10)
- ZORO SELECT Socket x Socket x Socket Cast Iron Double 1/4 Bend (220402)
- ZORO SELECT 4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (571-050)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 48'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-48B)
- LEGEND VALVE 1/4" X 5-1/2" BRASS NIPPLE (311-029)
- LEGEND VALVE 2-1/2" X 6" BRASS NIPPLE (311-190)
- LEGEND VALVE 1-1/2" X 2-1/2" BRASS NIPPLE (311-143)
- LEGEND VALVE 2-1/2" X 3" BRASS NIPPLE (311-184)
- LEGEND VALVE 1/2" X 9" BRASS NIPPLE (311-073)
- LEGEND VALVE 2" X 11" BRASS NIPPLE (311-175)
- SMITH-COOPER 1/2" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011350)
- Legend Valve Brass Pipes