Shop All Black Pipes
Legend Valve
1-1/4" X 2" BLACK NIPPLE
Mfr # 355-122E
Zoro # G1762445
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/4" x 2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-122E
- Zoro # G1762445
- UPC # 662545133331
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1-1/4" x 2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/4" x 2" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Service Sink Faucet, Chrome plated (350-E1ABCP)
- WATTS Relief Kit, Watts 009 M2, 1-1/4 to 1-1/2In (009 M2 1 1/4 - 1 1/2 Total Relief Kit)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" Deck Mount (BKD-6-G)
- RINNAI Kit, Freeze Protection Solenoid Valve Kit For Outdoor Units In Cold Regions (104000059)
- LEGEND VALVE 3/8" X 9" BLACK NIPPLE (355-053E)
- LEGEND VALVE 3" X 12" BLACK NIPPLE (355-216E)
- LEGEND VALVE 1-1/2" X 12" BLACK NIPPLE (355-156E)
- LEGEND VALVE 2" X 3-1/2" BLACK NIPPLE (355-165E)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074)
- ANVIL 1/4X10 Std Blk Steel CW Nipple (0330008806)
- Legend Valve Pipes