Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/4" x 2" 316 SS NIPPLE
Mfr # 316-122
Zoro # G1086638
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" X 2"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-122
- Zoro # G1086638
- UPC # 662545104935
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/4" X 2" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1-1/4" x 2" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 19)
- KOHLER Occasion Wall Mount Lever Handles (T27013-4-2MB)
- ZORO SELECT Hex Bushing, Red Brass, 1/2 x 1/4 in, NPT (ZUSA-PF-10612)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 20)
- LEGEND VALVE 1/2" X 8" 304 SS NIPPLE (304-072)
- LEGEND VALVE 3/8" X 6" 304 SS NIPPLE (304-050)
- LEGEND VALVE 1-1/4" SS INSERT COUPLING (312-166SS)
- LEGEND VALVE 1-1/4" SS INSERT ELBOW (312-076SS)
- LEGEND VALVE 2" 90 SS316 ELBOW (416-008)
- LEGEND VALVE 2-1/2" x 3" 316 SS NIPPLE (316-184)
- PARKER 1/4" MNPT 316 SS Tee (4-4-4 MT-SS)
- Legend Valve Fittings